BRADLEY S19314AC Halo Eye And Facewash, Plastic Showerhead, SS Bowl, Hand & Foot Operated | AE8JLU 6DGW6

BRADLEY S19314AC Halo Eye And Facewash, Plastic Showerhead, SS Bowl, Hand & Foot Operated

Item: AE8JLU Model: S19314ACCross Ref: 6DGW6
In Stock

Get it by Tuesday, Jun 17

€2,815.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrench Shower With Eyewash
Activates ByFlag Push Handle
Ansi CompliancePrimary
Ansi CompliantYes
Assembled/unassembledAssembled
Barrier FreeYes
Bowl Dia.13"
Bowl StyleUncovered
ColorYellow
Electrical Cord LengthNot Available
Eye Wash Activates ByFlag Push Handle
Eye Wash CoveringNo
Eyewash Bowl MaterialStainless Steel
Eyewash Handle MaterialStainless Steel
Eyewash Spray Head MaterialPlastic
Eyewash Spray Head StyleCovered
For EnvironmentGeneral Purpose
Hazardous Location RatingNot Rated
Head Dia.3 1/9"
Heat TracedNo
IncludesInspection Tag, Universal Identification Sign
Includes Drench HoseNo
Includes Foot PedalYes
Includes Showerhead ShroudNo
Inlet Pipe GenderMale
Installation TypePlumbed
MountingFree Standing
Mounting TypeFloor , Standard
Outlet Pipe GenderMale
Pipe MaterialGalvanized Steel
Shower ActivationPull Rod
Shower Handle MaterialStainless Steel
Shower Head Activates ByPull Handle, Foot Activation
Shower Head MaterialPlastic
Shower Spray Head MaterialPlastic
Spray Head MaterialPlastic
AssemblyAssembled
Bowl Diameter13"
CoverageEyes And Face
Depth26 13/16"
Eyewash ActivationFoot Pedal, Push Plate
Eyewash Bowl StyleUncovered
Height94 1/8"
Inlet Connection LocationTop
Inlet Pipe Size1 1/4"
Inlet Pipe Thread TypeNPT
Maximum Flow Rate22 GPM
Min. Operating Temp.32°F
Minimum Flow Rate20 GPM
Mount Hole Diameter3/8"
Mounting StyleStandard
Outlet Pipe Size1 1/4"
Outlet Pipe Thread TypeNPT
SeriesHalo Series
Shower Handle Length26 1/4"
Shower Spray Head Diameter3 1/10"
Valve MaterialChrome Plated Brass
Width13"

Shipping Info:

Ship weight (kg) 19.35
Ship height (cm)38.1
Ship length (cm)83.82
Ship width (cm)41.91
HS code7324900000
Country of OriginUS

Product Variants

ProductModelMounting TypeMountingHead Dia.Bowl Dia.Barrier FreeIncludes Drench HoseEyewash Bowl MaterialShower Head MaterialPrice
BRADLEY S19-120 Drench Shower, Plastic Showerhead | AC2YMT 2P268 S19-120WallHorizontal3 1/10"-NoNo-Plastic€413.47
BRADLEY S19314EW Halo Eyewash, Plastic Bowl, Showerhead | AE8JLR 6DGW4 S19314EWFloorFree Standing3 1/9"13"NoNoPlasticPlastic€1,247.74
BRADLEY S19314PDC Halo Eyewash, Plastic Showerhead & Bowl With Dust Cover | AE8JLT 6DGW5 S19314PDCFloorFree Standing3 1/9"13"YesNoPlasticPlastic€2,473.20
BRADLEY S19314BF Halo Eye And Facewash, Stainless Steel Bowl, Barrier Free | AE8JLV 6DGW7 S19314BFFloorFree Standing3 1/9"13"YesNoStainless SteelPlastic€2,822.40
BRADLEY S19314DC Halo Eyewash, Plastic Showerhead, Stainless Steel Bowl With Dust Cover | AE8JLW 6DGW8 S19314DCFloorFree Standing3 1/9"13"NoNoStainless SteelPlastic€3,015.00
BRADLEY S19314DCFW Halo Eye And Facewash, Plastic Showerhead, Stainless Steel Bowl With Dust Cover | AE8JLX 6DGW9 S19314DCFWFloorFree Standing3 1/9"13"YesNoStainless SteelPlastic€3,196.80
BRADLEY S19314F Halo Eyewash, Plastic Showerhead, Stainless Steel Shroud & Bowl | AE8JLY 6DGX0 S19314F-Free Standing3 1/9"10 3/4"--Stainless SteelPlastic, Stainless Steel€2,642.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADLEY S19314AC Halo Eye And Facewash, Plastic Showerhead, SS Bowl, Hand & Foot Operated
€2,815.20 /unit