Item | Heat Traced Shower with Eye/Face Wash |
Ansi Compliance | Primary |
Ansi Compliant | Yes |
Assembled/unassembled | Assembled |
Barrier Free | Yes |
Bowl Style | Covered |
Color | Yellow |
Electrical Connection | Hardwired |
Electrical Cord Length | Not Available |
Eye Wash Covering | Yes |
Eyewash Bowl | Covered Plastic |
Eyewash Bowl Material | Plastic |
Eyewash Handle Material | Stainless Steel |
Eyewash Spray Head Material | Plastic |
Eyewash Spray Head Style | Covered |
Features | Class I, Division 2, Spintec(Tm) Showerhead, Bottom Inlet With Indicator Lights |
Fitting Material | Steel |
For Environment | Freezing Temperatures, Hazardous Location |
Heat Traced | Yes |
Includes | Indicator Lights, Inspection Tag, Universal Identification Sign |
Includes Drench Hose | No |
Includes Foot Pedal | No |
Includes Showerhead Shroud | No |
Indicators | Power Indicator Lights |
Inlet Pipe Gender | Male |
Installation Type | Plumbed |
Mounting Type | Floor , Standard |
Outlet Pipe Gender | Male |
Shower Activation | Pull Rod |
Shower Handle Material | Stainless Steel |
Shower Spray Head Material | Plastic |
Spray Head Material | Plastic |
Valve Features | Freeze Protection |
Ada Compliance | No |
Ada Compliant | No |
Amps | 0.7A |
Amps | 0.7 A |
Ansi Compliance | Primary |
Ansi Compliant | Yes |
Assembled/unassembled | Assembled |
Assembly | Assembled |
Barrier Free | Yes |
Bowl Dia. | 13 in |
Bowl Diameter | 13 in |
Bowl Diameter | 13" |
Bowl Style | Covered |
Color | Yellow |
Coverage | Eyes and Face |
Electrical Connection Type | Hardwired |
Electrical Cord Length | Not Available |
Electrical Ratings | 120V AC |
Environment | Freezing Temperatures, Hazardous Location |
Eye Wash Activates By | Handle |
Eye Wash And Shower Mounting | Floor |
Eye Wash Bowl Material | Plastic |
Eye Wash Covering | Yes |
Eye Wash Handle Material | Stainless Steel |
Eyewash Activation | Push Plate |
Eyewash Bowl | Covered Plastic |
Eyewash Bowl Material | Plastic |
Eyewash Bowl Style | Covered |
Eyewash Covering | Yes |
Eyewash Handle Material | Stainless Steel |
Eyewash Spray Head Material | Plastic |
Eyewash Spray Head Style | Covered |
Features | Class I, Division 2, SpinTec(TM) Showerhead, Bottom Inlet with Indicator Lights |
Fitting Material | Steel |
Fitting Size | 1 1/4 in NPT |
For Environment | Freezing Temperatures, Hazardous Location |
Hazardous Location Rating | Class I, Division 2 |
Hazardous Location Rating | Class I/Division 2 |
Head Dia. | 3 7/64 in |
Heat Traced | Yes |
Height | 93 3/4" |
Height | 93 3/4 in |
Includes | Indicator Lights, Inspection Tag, Universal Identification Sign |
Includes Drench Hose | No |
Includes Foot Pedal | No |
Includes Showerhead Shroud | No |
Indicators | Power Indicator Lights |
Inlet (location) | 1 1/4 in NPT Male ( Bottom ) with Freeze Protection Valve |
Inlet Connection (location) | 1 1/4 in NPT Male ( Bottom ) |
Inlet Connection Location | Bottom |
Inlet Pipe Gender | Male |
Inlet Pipe Size | 1 1/4" |
Inlet Pipe Size | 1 1/4 in |
Inlet Pipe Thread Type | NPT |
Installation Type | Plumbed |
Min. Operating Temp. | -10°F |
Minimum Flow Rate | 3 gpm |
Minimum Operating Temperature | -10 Degrees F |
Mount Hole Diameter | 3/8 in |
Mount Hole Diameter | 3/8" |
Mount Style | Standard |
Mount Type | Floor |
Mounting Style | Standard |
Nema Rating | 4X |
Outlet Pipe Gender | Male |
Outlet Pipe Size | 1 1/4" |
Outlet Pipe Size | 1 1/4 in |
Outlet Pipe Thread Type | NPT |
Pipe Material | Galvanized Steel |
Series | Halo Series |
Series | Halo |
Shower Activation | Pull Rod |
Shower Handle Length | 27 5/8 in |
Shower Handle Length | 27 5/8" |
Shower Handle Material | Stainless Steel |
Shower Head | Plastic Shower Head |
Shower Head Activates By | Pull Rod |
Shower Head Material | Plastic |
Shower Spray Head Diameter | 3 1/10" |
Shower Spray Head Diameter | 3 1/10 in |
Shower Spray Head Material | Plastic |
Showerhead Material | Plastic |
Stanchion Finish | Painted Galvanized Steel |
Standards | ANSI Z358.1, CSA Certified, UL Listed |
Temp. Control | Heat Cable Traced Self Regulating |
Valve Features | Freeze Protection |
Valve Material | Chrome Plated Brass |
Voltage | 120 V AC |
Voltage | 120V AC |
Width | 16 1/2" |
Width | 16 1/2 in |