Flat Shipping

Flat Shipping at €24.99 + VAT

BRADLEY 8320-001420-GR Grab Bar, Wall Mount, Stainless Steel, Silver, 42 Inch Length, 1 1/4 Inch Dia. | CJ2JBR

BRADLEY 8320-001420-GR Grab Bar, Wall Mount, Stainless Steel, Silver, 42 Inch Length, 1 1/4 Inch Dia.

Item: CJ2JBR Model: 8320-001420-GRCross Ref: 33MP31
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrab Bar
Ada CompliantYes
Ada Compliant Grab BarADA Compliant
Bar Diameter1 1/4"
Bar Diameter1 1/4 in
Bar Length42"
Bar Length42 in
Bar MaterialStainless Steel
Bar StyleStraight
Center To Center Hole Distance2 in
Center To Center Hole Distance2"
ColorSilver
Degree Of Bar AngleNot Applicable
Depth2-3/4
Dia.1-1/4"
FeaturesConcealed Mounting
FinishSatin
Height3-1/4"
Height (in.)3-1/4
Includes Mounting HardwareNo
Length42"
Length (straight Wireway)42 in
MaterialStainless Steel
Mount OrientationNot Applicable
Mounting Flange Diameter3 in
Mounting Flange Diameter3"
Mounting Flange MaterialStainless Steel
Product TypeWall Mounted Grab Bar
StandardsANSI A117.1
StandardsABA, ADA COMPLIANT, ANSI A117.1, UNIFORM FEDERAL ACCESSIBILITY STANDARD (UFAS)
TypeConcealed Wall Mount
Weight Capacity250 lb.
Weight Capacity250 lbs.

Shipping Info:

Ship weight (kg) 1.1655

Product Variants

ProductModelMPNPrice
BRADLEY 8322-001240-GR Grab Bar, Wall Mount, Stainless Steel, Silver, 24 Inch Length, 1 1/4 Inch Dia. | CJ2JBK 8322-001240-GR8322-001240-GR€59.84
BRADLEY 8320-001480-GR Grab Bar, Wall Mount, Stainless Steel, Silver, 48 Inch Length, 1 1/4 Inch Dia. | CJ2JBL 8320-001480-GR8320-001480-GR€55.44
BRADLEY 8122-001420-GR Grab Bar, Wall Mount, Stainless Steel, Silver, 42 Inch Length, 1 1/2 Inch Dia. | CJ2JBM 8122-001420-GR8122-001420-GR€69.63
BRADLEY 8120-001300-GR Grab Bar, Wall Mount, Stainless Steel, Silver, 30 Inch Length, 1 1/2 Inch Dia. | CJ2JBP 8120-001300-GR8120-001300-GR€45.90
BRADLEY 8120-001480-GR Grab Bar, Wall Mount, Stainless Steel, Silver, 48 Inch Length, 1 1/2 Inch Dia. | CJ2JBQ 8120-001480-GR8120-001480-GR€63.47
BRADLEY 8120-001360 Grab Bar, Concealed Wall Mount, Stainless Steel, Silver, 1 1/2 Inch Dia. | CJ2JBT 8120-0013608120-001360€53.20
BRADLEY 8120-001360AMGR Grab Bar, Wall Mount, Stainless Steel, Silver, 36 Inch Length, 1 1/2 Inch Dia. | CJ2JBV 8120-001360AMGR8120-001360AMGR-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADLEY 8320-001420-GR Grab Bar, Wall Mount, Stainless Steel, Silver, 42 Inch Length, 1 1/4 Inch Dia.
€48.65 /unit