Flat Shipping

Flat Shipping at €24.99 + VAT

BRADLEY 251-019A Sensor Eyes 36 In | AC9CLQ 3FMC2

BRADLEY 251-019A Sensor Eyes 36 In

Item: AC9CLQ Model: 251-019ACross Ref: 3FMC2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€337.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSensor
For Use WithWash Fountains
MaterialPlastic
Compatible Mfr. Model NumberCRS-2, CSR-3, HSL1, MF2922, MF2933, MF2939, MF2944, MF2949, MG-2, MG-3, SS-1, SS-2N, SS-3N
For Use WithWash Fountains
IncludesSensor Eyes 36 in for Battery Infrared BIR3
IncludesSensor Eyes 36" for Battery Infrared BIR3
MaterialPlastic
Product TypeSensor
Size36 in
Size36"
TypeEyes 36"
Wash Fountain Part TypeSensor

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)15.24
HS code8543709650
Country of OriginUS

Product Variants

ProductModelMPNPrice
BRADLEY S83-039 Sensor | CJ2QFN S83-039S83-039€448.33
BRADLEY 269-1878GR Sensor, Adaptive, Short Range | CJ3HCN 269-1878GR269-1878GR€667.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADLEY 251-019A Sensor Eyes 36 In
€337.67 /unit