BOSTON GEAR YP3240 Spur Gear, 32 Diametral Pitch, 20 Deg. Pressure Angle, 40 Teeth, Molded Delrin

Item: AL4NKP Model: YP3240
Limited Availability
€35.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.1/4"
Diametral Pitch32"
Face Width0.188"
Hub Dia.0.61"
Hub Projection0.31"
Kwy/setscrew/otherNo Keyway Or Set Screw
MaterialMolded Delrin
No. Of Teeth40
Output Dia.1.312"
Overall Length0.498"
Pitch Dia.1 1/4"
Pressure Angle20°
TypeWeb

Shipping Info:

Ship weight (kg) 0.0094
Ship length (cm)1.26
Country of OriginUS

Product Variants

ProductModelBore Dia.TypeMaterialOverall LengthPrice
BOSTON GEAR YP3212 | AK3ATL YP3212--Molded Delrin-€21.00
BOSTON GEAR YP3296 | AK3BRA YP3296--Molded Delrin-€57.25
BOSTON GEAR YP3248 | AK3BRB YP32481/4"WebMolded Delrin0.498"€38.12
BOSTON GEAR YP3280 | AK3BRD YP3280--Molded Delrin-€50.16
BOSTON GEAR YP3224 | AK3BTX YP3224--Molded Delrin-€26.48
BOSTON GEAR YP3216 | AK3BVH YP3216--Molded Delrin-€21.53
BOSTON GEAR YP3220 | AK3BVJ YP32203/16"PlainMolded Delrin0.498"€23.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR YP3240 Spur Gear, 32 Diametral Pitch, 20 Deg. Pressure Angle, 40 Teeth, Molded Delrin
€35.03 /unit