BOSTON GEAR YP2444 Spur Gear, 24 Diametral Pitch, 20 Deg. Pressure Angle, 44 Teeth, Molded Delrin

Item: AN2ERY Model: YP2444
Limited Availability
€41.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Size0.31 in
Diametral Pitch24
Face Width0.25 in
Hub Diameter0.67 in
KeywayNo KWY or Setscrew
MaterialMolded Delrin
Number Of Teeth44
Outside Diameter1.92 in
Pitch Diameter1.83 in
Pressure Angle20 Degree Pressure Angle
Setscrew OtherNo Setscrew

Shipping Info:

Ship weight (kg) 0.014
Country of OriginUS

Product Variants

ProductModelBore Dia.TypeMaterialOverall LengthPrice
BOSTON GEAR YP2421 | AK3ARM YP2421----€28.37
BOSTON GEAR YP2433 | AK3ATD YP2433--Molded Delrin-€33.83
BOSTON GEAR YP2448 | AK3BQY YP2448--Molded Delrin-€44.67
BOSTON GEAR YP2420 | AK3BRM YP2420--Molded Delrin-€26.48
BOSTON GEAR YP2412 | AK3BTJ YP24120.188"PlainMolded Delrin14/25"€21.53
BOSTON GEAR YP2427 | AK3BTK YP2427--Molded Delrin-€29.95
BOSTON GEAR YP2454 | AK3BTU YP2454--Molded Delrin-€47.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR YP2444 Spur Gear, 24 Diametral Pitch, 20 Deg. Pressure Angle, 44 Teeth, Molded Delrin
€41.33 /unit