BOSTON GEAR YP2412 Spur Gear, 24 Diametral Pitch, 20 Deg. Pressure Angle, 12 Teeth, Molded Delrin

Item: AK3BTJ Model: YP2412
Limited Availability
€21.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.0.188"
Diametral Pitch24"
Face Width1/4"
Hub Dia.0.38"
Hub Projection0.31"
Kwy/setscrew/otherNo Keyway Or Set Screw
MaterialMolded Delrin
No. Of Teeth12
Output Dia.0.583"
Overall Length14/25"
Pitch Dia.1/2"
Pressure Angle20°
TypePlain

Shipping Info:

Ship weight (kg) 0.0049
Ship length (cm)1.42
Country of OriginUS

Product Variants

ProductModelBore Dia.TypeMaterialOverall LengthPrice
BOSTON GEAR YP2421 | AK3ARM YP2421----€28.37
BOSTON GEAR YP2433 | AK3ATD YP2433--Molded Delrin-€33.83
BOSTON GEAR YP2448 | AK3BQY YP2448--Molded Delrin-€44.67
BOSTON GEAR YP2420 | AK3BRM YP2420--Molded Delrin-€26.48
BOSTON GEAR YP2427 | AK3BTK YP2427--Molded Delrin-€29.95
BOSTON GEAR YP2454 | AK3BTU YP2454--Molded Delrin-€47.76
BOSTON GEAR YP2436 | AK3BUK YP24361/4"WebMolded Delrin14/25"€37.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR YP2412 Spur Gear, 24 Diametral Pitch, 20 Deg. Pressure Angle, 12 Teeth, Molded Delrin
€21.53 /unit