BOSTON GEAR YJ15 Spur Gear, 6 Diametral Pitch, 20 Deg. Pressure Angle, 15 Teeth, Steel

Item: AK3APQ Model: YJ15
Limited Availability
€142.86 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Size1.00 in
Diametral Pitch6
Face Width2.00 in
Hub Diameter1.95 in
KeywayNo KWY or Setscrew
MaterialSteel
Number Of Teeth15
Outside Diameter2.83 in
Pitch Diameter2.50 in
Pressure Angle20 Degree Pressure Angle
Setscrew OtherNo Setscrew
Torque Rating1043 @1200 RPM MAX in lb

Shipping Info:

Ship weight (kg) 1.2604
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR NJ11B | AK2YYW NJ11B----€111.54
BOSTON GEAR NJ20 | AK2YZP NJ20----€177.66
BOSTON GEAR NJ21B | AK2YZT NJ21B1"2 3/8"SteelPlain€181.59
BOSTON GEAR NJ27A | AK2YZY NJ27A----€282.63
BOSTON GEAR YJ12 | AK3APJ YJ12----€115.98
BOSTON GEAR YJ14 | AK3APM YJ14----€131.62
BOSTON GEAR YJ16 | AK3APU YJ16----€144.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR YJ15 Spur Gear, 6 Diametral Pitch, 20 Deg. Pressure Angle, 15 Teeth, Steel
€142.86 /unit