BOSTON GEAR YB20 Spur Gear, 16 Diametral Pitch, 20 Deg. Pressure Angle, 20 Teeth, Steel

Item: AK3ACE Model: YB20
Limited Availability
€45.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.5/8"
Diametral Pitch16"
Face Width3/4"
Hub Dia.1.05"
Hub Projection1/2"
MaterialSteel
No. Of Teeth20
Output Dia.1.38"
Overall Length1 1/4"
Pitch Dia.1 1/4"
Pressure Angle20°
TypePlain

Shipping Info:

Ship weight (kg) 0.1354
Ship length (cm)3.18
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR NB11B | AK2YJD NB11B3/8"15/16"SteelPlain€32.13
BOSTON GEAR NB13B | AK2YJJ NB13B----€33.46
BOSTON GEAR NB14B | AK2YJM NB14B3/8"15/16"SteelPlain€34.70
BOSTON GEAR NB15B | AK2YJQ NB15B----€37.54
BOSTON GEAR NB22B | AK2YKB NB22B1/2"15/16"SteelPlain€58.70
BOSTON GEAR NB26B | AK2YKF NB26B----€68.15
BOSTON GEAR NB28B | AK2YKJ NB28B----€62.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR YB20 Spur Gear, 16 Diametral Pitch, 20 Deg. Pressure Angle, 20 Teeth, Steel
€45.29 /unit