BOSTON GEAR NB26B Spur Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 26 Teeth, Steel

Item: AK2YKF Model: NB26B
Limited Availability
€68.15 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Size0.50 in
Diametral Pitch16
Face Width0.50 in
Hub Diameter1.31 in
KeywayNo KWY or Setscrew
MaterialSteel
Number Of Teeth26
Outside Diameter1.75 in
Pitch Diameter1.63 in
Pressure Angle14-1/2 Degree Pressure Angle
Setscrew OtherNo Setscrew
Torque Rating68.6 @1800 RPM MAX in lb

Shipping Info:

Ship weight (kg) 0.1894
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR NB11B | AK2YJD NB11B3/8"15/16"SteelPlain€32.13
BOSTON GEAR NB13B | AK2YJJ NB13B----€33.46
BOSTON GEAR NB14B | AK2YJM NB14B3/8"15/16"SteelPlain€34.70
BOSTON GEAR NB15B | AK2YJQ NB15B----€37.54
BOSTON GEAR NB22B | AK2YKB NB22B1/2"15/16"SteelPlain€58.70
BOSTON GEAR NB28B | AK2YKJ NB28B----€62.88
BOSTON GEAR YB12 | AK3ABN YB123/8"1 1/4"SteelPlain€38.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR NB26B Spur Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 26 Teeth, Steel
€68.15 /unit