BOSTON GEAR Y6416 Spur Gear, 64 Diametral Pitch, 20 Deg. Pressure Angle, 16 Teeth, Brass

Item: AK2ZXX Model: Y6416
Limited Availability
€23.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.1/8"
Diametral Pitch64"
Face Width1/8"
Hub Dia.0.19"
Hub Projection0.19"
MaterialBrass
No. Of Teeth16
Output Dia.7/25"
Overall Length5/16"
Pitch Dia.1/4"
Pressure Angle20°
TypePlain

Shipping Info:

Ship weight (kg) 0.0045
Ship length (cm)0.79
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR Y6418 | AK2ZXY Y6418----€24.87
BOSTON GEAR Y6420 | AK2ZXZ Y6420----€30.40
BOSTON GEAR Y6424 | AK2ZYA Y6424----€28.18
BOSTON GEAR Y6432 | AK2ZYB Y64320.188"3/8"BrassPlain€36.67
BOSTON GEAR Y6440 | AK2ZYC Y6440----€42.23
BOSTON GEAR Y6448 | AK2ZYD Y64480.188"3/8"BrassPlain€43.81
BOSTON GEAR Y6456 | AK2ZYF Y6456----€48.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR Y6416 Spur Gear, 64 Diametral Pitch, 20 Deg. Pressure Angle, 16 Teeth, Brass
€23.51 /unit