Flat Shipping

Flat Shipping at €24.99 + VAT

ROLL PRODUCTS 141486 Label 1 Inch H 1-3/4 Inch Width - Pack Of 1000 | AD2WCL 3VCE5

ROLL PRODUCTS 141486 Label 1 Inch H 1-3/4 Inch Width - Pack Of 1000

Item: AD2WCL Model: 141486Cross Ref: 3VCE5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€107.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
Height1"
LanguageEnglish
Legend/background ColorRed
MaterialVinyl
Material PropertiesSelf Adhesive
Width1 3/4"
Abrasion ResistantNo
Ada CompliantNo
Adhesive StyleRemovable
Adhesive TypeRubber
Ansi 969 CompliantNo
Anti-slip SurfaceNo
Chemical ResistantNo
Corrosion ResistantNo
Depth1 3/4"
Glow In The DarkNo
Graffiti ResistantNo
Includes Mounting HardwareNo
Maximum Viewing Distance - Favorable Conditions5 ft.
Maximum Viewing Distance - Unfavorable Conditions1 ft.
Metal DetectableNo
Minimum Application Temperature40°F
Mirror PrintNo
Mounting PatternNo Mounting Holes
Number Of Printed Sides1
Outdoor Life ExpectancyNot Outdoor Rated
Package Quantity1000
Printed LanguageEnglish
Protective CoatingNo Protective Coating
Retroreflective GradeNot Retroreflective
Sign HeaderNo Header
Sign Header Text ColorNo Header
Sign LegendStat
Sign Legend Background ColorRed
Sign Legend StyleText
Sign MaterialPaper
Sign Mounting LocationCabinet, Container, Door, Equipment, Wall
Sign Mounting StyleAdhesive
Sign ShapeHorizontal Rectangle
State Specific SignNo
Thickness0.197"
Uv ResistantNo
Write On SurfaceYes

Shipping Info:

Ship weight (kg) 0.234
Ship height (cm)2.86
Ship length (cm)13.34
Ship width (cm)13.34
HS code4821902000
Country of OriginUS

Product Variants

ProductModelMaterialHeightLegend/background ColorLanguageMaterial PropertiesMetal DetectableShapeLegend ColorPrice
ROLL PRODUCTS 141474 Label 3/8 Inch H - Pack Of 1000 | AC9XHQ 3LCY1 141474Vinyl3/8"RedEnglishSelf Adhesive---€64.40
ROLL PRODUCTS 140509 Label 1 Inch H 1-3/4 Inch Width - Pack Of 1000 | AD2WAB 3VAY7 140509Litho1"RedEnglishSelf AdhesiveNoRectangleBlack€95.04
ROLL PRODUCTS 140510 Label 1 Inch H 1-3/4 Inch Width - Pack Of 1000 | AD2WAC 3VAY8 140510Litho1"RedEnglishSelf AdhesiveNoRectangleBlack€96.99
ROLL PRODUCTS 140512 Label 1-1/2 Inch Width 3/8 Inch H - Pack Of 1000 | AD2WAE 3VAZ1 140512Litho3/8"WhiteEnglishSelf AdhesiveNoRectangleBlack€49.39
ROLL PRODUCTS 140513 Label 2 Inch H 2-11/16 Inch Width - Pack Of 1000 | AD2WAF 3VAZ2 140513Litho2"RedEnglishSelf AdhesiveNoRectangleBlack€128.81
ROLL PRODUCTS 140514 Label 1 Inch H 1-3/4 Inch Width - Pack Of 1000 | AD2WAG 3VAZ3 140514Vinyl1"RedEnglishSelf Adhesive---€117.65
ROLL PRODUCTS 140517 Label 1-1/2 Inch H 2-1/2 Inch Width - Pack Of 1000 | AD2WAK 3VAZ6 140517Litho1 1/2"GreenEnglishSelf AdhesiveNoRectangleBlack€115.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ROLL PRODUCTS 141486 Label 1 Inch H 1-3/4 Inch Width - Pack Of 1000
€107.50 /unit