BOSTON GEAR Y64128 Spur Gear, 64 Diametral Pitch, 20 Deg. Pressure Angle, 128 Teeth, Brass

Item: AK2ZYY Model: Y64128
Limited Availability
€127.08 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Size0.25 in
California ProvisionWARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Diametral Pitch64
Face Width0.13 in
Hub Diameter0.88 in
KeywayNo KWY or Setscrew
MaterialBrass
Number Of Teeth128
Outside Diameter2.03 in
Pitch Diameter2.00 in
Pressure Angle20 Degree Pressure Angle
Setscrew OtherNo Setscrew
Torque RatingSee Catalog in lb

Shipping Info:

Ship weight (kg) 0.0634
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR Y6416 | AK2ZXX Y64161/8"5/16"BrassPlain€23.51
BOSTON GEAR Y6418 | AK2ZXY Y6418----€24.87
BOSTON GEAR Y6420 | AK2ZXZ Y6420----€30.40
BOSTON GEAR Y6424 | AK2ZYA Y6424----€28.18
BOSTON GEAR Y6432 | AK2ZYB Y64320.188"3/8"BrassPlain€36.67
BOSTON GEAR Y6440 | AK2ZYC Y6440----€42.23
BOSTON GEAR Y6448 | AK2ZYD Y64480.188"3/8"BrassPlain€43.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR Y64128 Spur Gear, 64 Diametral Pitch, 20 Deg. Pressure Angle, 128 Teeth, Brass
€127.08 /unit