BOSTON GEAR Y4842 Spur Gear, 48 Diametral Pitch, 20 Deg. Pressure Angle, 42 Teeth, Brass

Item: AK2ZXN Model: Y4842
Limited Availability
€57.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Size0.19 in
California ProvisionWARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Diametral Pitch48
Face Width0.13 in
Hub Diameter0.56 in
KeywayNo KWY or Setscrew
MaterialBrass
Number Of Teeth42
Outside Diameter0.92 in
Pitch Diameter0.88 in
Pressure Angle20 Degree Pressure Angle
Setscrew OtherNo Setscrew
Torque RatingSee Catalog in lb

Shipping Info:

Ship weight (kg) 0.0184
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR Y4812 | AK2ZXE Y4812----€26.45
BOSTON GEAR Y4815 | AK2ZXF Y4815----€28.80
BOSTON GEAR Y4818 | AK2ZXG Y4818----€32.13
BOSTON GEAR Y4821 | AK2ZXH Y48211/8"5/16"BrassPlain€35.07
BOSTON GEAR Y4824 | AK2ZXJ Y4824----€35.19
BOSTON GEAR Y4827 | AK2ZXK Y4827----€35.32
BOSTON GEAR Y4830 | AK2ZXL Y4830----€41.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR Y4842 Spur Gear, 48 Diametral Pitch, 20 Deg. Pressure Angle, 42 Teeth, Brass
€57.47 /unit