BOSTON GEAR Y4821 Spur Gear, 48 Diametral Pitch, 20 Deg. Pressure Angle, 21 Teeth, Brass

Item: AK2ZXH Model: Y4821
Limited Availability
€35.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.1/8"
Diametral Pitch48"
Face Width1/8"
Hub Dia.0.34"
Hub Projection0.19"
MaterialBrass
No. Of Teeth21
Output Dia.12/25"
Overall Length5/16"
Pitch Dia.0.438"
Pressure Angle20°
TypePlain

Shipping Info:

Ship weight (kg) 0.0049
Ship length (cm)0.79
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR Y4812 | AK2ZXE Y4812----€26.45
BOSTON GEAR Y4815 | AK2ZXF Y4815----€28.80
BOSTON GEAR Y4818 | AK2ZXG Y4818----€32.13
BOSTON GEAR Y4824 | AK2ZXJ Y4824----€35.19
BOSTON GEAR Y4827 | AK2ZXK Y4827----€35.32
BOSTON GEAR Y4830 | AK2ZXL Y4830----€41.49
BOSTON GEAR Y4836 | AK2ZXM Y48360.188"3/8"BrassPlain€42.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR Y4821 Spur Gear, 48 Diametral Pitch, 20 Deg. Pressure Angle, 21 Teeth, Brass
€35.07 /unit