BOSTON GEAR Y2442 Spur Gear, 24 Diametral Pitch, 20 Deg. Pressure Angle, 42 Teeth, Brass

Item: AK2ZWD Model: Y2442
Limited Availability
€86.68 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.0.313"
Diametral Pitch24"
Face Width1/4"
Hub Dia.21/25"
Hub Projection1/4"
MaterialBrass
No. Of Teeth42
Output Dia.1.85"
Overall Length1/2"
Pitch Dia.1 3/4"
Pressure Angle20°
TypePlain

Shipping Info:

Ship weight (kg) 0.0994
Ship length (cm)1.27
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthTypeMaterialPrice
BOSTON GEAR Y2412 | AK2ZVV Y2412----€43.32
BOSTON GEAR Y2415 | AK2ZVW Y24150.188"1/2"PlainBrass€43.32
BOSTON GEAR Y2418 | AK2ZVX Y2418----€47.86
BOSTON GEAR Y2421 | AK2ZVY Y2421----€47.14
BOSTON GEAR Y2424 | AK2ZVZ Y24241/4"1/2"PlainBrass€51.19
BOSTON GEAR Y2427 | AK2ZWA Y2427----€57.34
BOSTON GEAR Y2430 | AK2ZWB Y24301/4"1/2"PlainBrass€59.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR Y2442 Spur Gear, 24 Diametral Pitch, 20 Deg. Pressure Angle, 42 Teeth, Brass
€86.68 /unit