Flat Shipping

Flat Shipping at €24.99 + VAT

BOSTON GEAR XFCBB45 Coupling Bronze Insert | AC2LUN 2L082

BOSTON GEAR XFCBB45 Coupling Insert, Bost-Bronz

Item: AC2LUN Model: XFCBB45Cross Ref: 2L082
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€267.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOil Impregnated Spider Insert
ColorBronze
Coupling SizeFC45
Fail SafeYes
For Misalignment TypeAngular, Parallel
Hp @ 100 Rpm17 1/2 hp
Hp Rating @ 100 Rpm17 1/2 hp
Hp Rating @ 50 Rpm8 7/10 hp
Jaw TypeStraight
Material - SpidersBronze
Maximum Speed100 RPM
Number Of Bolts6
Number Of Teeth6
Outside Dia.4 1/2"
Parallel Misalignment0.001"
Resistance PropertiesNot Applicable
SeriesFC Series
Serviceable Temp. Range (f)-60°F to 250°F
Spider Width1.19"
System Of MeasurementInch
Torque11000 lbs.-in.
Torque Rating11000 lbs.-in.
TypeBost Bronze
Zero BacklashNo

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)2.54
Ship length (cm)11.18
Ship width (cm)11.18
HS code7419995050
Country of OriginUS

Product Variants

ProductModelCoupling SizeOutside Dia.Maximum SpeedTorqueHp Rating @ 50 RpmHp Rating @ 300 RpmHp Rating @ 690 RpmHp Rating @ 870 RpmPrice
BOSTON GEAR XFCBB12 Coupling Bronze Insert | AC2LTU 2L064 XFCBB12FC121 1/4"1750 RPM200 lbs.-in.4/25 hp1 hp2 1/5 hp2 4/5 hp€57.56
BOSTON GEAR XFCBB15 Coupling Bronze Insert | AC2LTX 2L067 XFCBB15FC151 1/2"1750 RPM500 lbs.-in.2/5 hp2 2/5 hp5 1/2 hp6 9/10 hp€60.64
BOSTON GEAR XFCBB20 Coupling Bronze Insert | AC2LUA 2L070 XFCBB20FC202"1150 RPM1000 lbs.-in.79/100 hp4 4/5 hp10 9/10 hp13 4/5 hp€77.30
BOSTON GEAR XFCBB25 Coupling Bronze Insert | AC2LUD 2L073 XFCBB25FC252 1/2"870 RPM1800 lbs.-in.1 2/5 hp8 3/5 hp19 7/10 hp24 4/5 hp€97.21
BOSTON GEAR XFCBB30 Coupling Bronze Insert | AC2LUG 2L076 XFCBB30FC303"690 RPM3200 lbs.-in.2 1/2 hp15 1/5 hp35 hp-€116.27
BOSTON GEAR XFCBB38 Coupling Bronze Insert | AC2LUK 2L079 XFCBB38FC383 3/4"300 RPM7000 lbs.-in.5 3/5 hp33 3/10 hp--€146.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR XFCBB45 Coupling Insert, Bost-Bronz
€267.10 /unit