Flat Shipping

Flat Shipping at €24.99 + VAT

BOSTON GEAR XFCBB25 Coupling Bronze Insert | AC2LUD 2L073

BOSTON GEAR XFCBB25 Coupling Insert, Bost-Bronz

Item: AC2LUD Model: XFCBB25Cross Ref: 2L073
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€109.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOil Impregnated Spider Insert
ColorBronze
Coupling SizeFC25
Fail SafeYes
For Misalignment TypeAngular, Parallel
Hp @ 100 Rpm2 9/10 hp
Hp Rating @ 100 Rpm2 9/10 hp
Hp Rating @ 300 Rpm8 3/5 hp
Hp Rating @ 50 Rpm1 2/5 hp
Hp Rating @ 690 Rpm19 7/10 hp
Hp Rating @ 870 Rpm24 4/5 hp
Jaw TypeStraight
Material - SpidersBronze
Maximum Speed870 RPM
Number Of Bolts6
Number Of Teeth6
Outside Dia.2 1/2"
Parallel Misalignment0.001"
Resistance PropertiesNot Applicable
SeriesFC Series
Serviceable Temp. Range (f)-60°F to 250°F
Spider Width0.94"
System Of MeasurementInch
Torque1800 lbs.-in.
Torque Rating1800 lbs.-in.
TypeBost Bronze
Zero BacklashNo
Angular Misalignment0.5°
Compatible Hub Manufacturer Part NumberFC25
Horsepower @ 100 Rpm2.9 hp
Horsepower @ Rpm24.8 hp @ 870 RPM, 8.6 hp @ 300 RPM
Maximum Operating Temperature250°F
Minimum Operating Temperature-60°F
Outside Diameter2 1/2"
Rated Torque1800 lbs.-in.
Spider MaterialBost Bronz
Spider TypeSolid Center Spider
StandardsISO 9001

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.27
Ship length (cm)6.35
Ship width (cm)6.35
HS code8483908040
Country of OriginUS

Product Variants

ProductModelCoupling SizeOutside Dia.Maximum SpeedTorqueHp Rating @ 50 RpmHp Rating @ 300 RpmHp Rating @ 690 RpmHp Rating @ 870 RpmPrice
BOSTON GEAR XFCBB12 Coupling Bronze Insert | AC2LTU 2L064 XFCBB12FC121 1/4"1750 RPM200 lbs.-in.4/25 hp1 hp2 1/5 hp2 4/5 hp€57.56
BOSTON GEAR XFCBB15 Coupling Bronze Insert | AC2LTX 2L067 XFCBB15FC151 1/2"1750 RPM500 lbs.-in.2/5 hp2 2/5 hp5 1/2 hp6 9/10 hp€60.64
BOSTON GEAR XFCBB20 Coupling Bronze Insert | AC2LUA 2L070 XFCBB20FC202"1150 RPM1000 lbs.-in.79/100 hp4 4/5 hp10 9/10 hp13 4/5 hp€77.30
BOSTON GEAR XFCBB30 Coupling Bronze Insert | AC2LUG 2L076 XFCBB30FC303"690 RPM3200 lbs.-in.2 1/2 hp15 1/5 hp35 hp-€116.27
BOSTON GEAR XFCBB38 Coupling Bronze Insert | AC2LUK 2L079 XFCBB38FC383 3/4"300 RPM7000 lbs.-in.5 3/5 hp33 3/10 hp--€146.00
BOSTON GEAR XFCBB45 Coupling Bronze Insert | AC2LUN 2L082 XFCBB45FC454 1/2"100 RPM11000 lbs.-in.8 7/10 hp---€237.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR XFCBB25 Coupling Insert, Bost-Bronz
€109.13 /unit