BOSTON GEAR SSHF726-15K-B5-HS1-P23 | AM7DZF

BOSTON GEAR SSHF726-15K-B5-HS1-P23 Worm Gear Reducer, Input Flange

Item: AM7DZF Model: SSHF726-15K-B5-HS1-P23
Limited Availability
€3,441.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Base Mounting AttachmentNo Base
Center Distance2.62"
Fan CooledNo
Input StyleF Standard Quill Flange
LubricationKlubersynth UH1 6-460
Mounting PositionM1
Output ShaftHollow Shaft
Output TypeHollow
Pre-lubricatedYes
Reducer MaterialStainless Steel
Reduction TypeSingle Reduction Right Angle

Shipping Info:

Ship weight (kg) 22.095
Country of OriginUS

Product Variants

ProductModelMounting PositionLubricationOutput TypePrice
BOSTON GEAR SSHF732-60K-B7-HS1-P23 | AN6YUD SSHF732-60K-B7-HS1-P23M1Klubersynth UH1 6-460-€8,377.26
BOSTON GEAR SSHF732-40K-B5-HS1-P23 | AN7CDR SSHF732-40K-B5-HS1-P23M1Klubersynth UH1 6-460-€5,059.06
BOSTON GEAR SSHF732-60K-B5-HS1-P23 | AN7RXY SSHF732-60K-B5-HS1-P23M1Klubersynth UH1 6-460-€5,059.06
BOSTON GEAR SSHF721-5K-B5-HS1-P20 | AN8NMP SSHF721-5K-B5-HS1-P20---€2,468.19
BOSTON GEAR SSHF721-15K-B5-HS1-P19 | AN9WXW SSHF721-15K-B5-HS1-P19M1Klubersynth UH1 6-460-€2,468.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR SSHF726-15K-B5-HS1-P23 Worm Gear Reducer, Input Flange
€3,441.73 /unit