Flat Shipping

Flat Shipping at €24.99 + VAT

3M 35-5401-01 Papr Assembly With Breathing Tube | AG2XNX 32NC32

3M 7100200529 35-5401-01 Welding PAPR Assembly, Adflo, Belt-Mount, Lithium Ion

Item: AG2XNX Model: 7100200529Cross Ref: 32NC32 / 35-5401-01
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,487.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPAPR Assembly
ApplicationWelding
Battery ChemistryLithium Ion
Battery IncludedYes
Battery TypeLithium Ion
Cartridges IncludedYes
Headgear IncludedNo
Includes BlowerYes
Includes Breathing TubeYes
Includes HeadgearNo
Intrinsically SafeNo
SizeUniversal
Blower MountBelt Mount
Brand And Series3M Adflo
IncludesBlower Unit, Breathing Tube, Charger, Filter Cover, Flow Indicator, He Particulate Filter, Leather Belt, Lithium Ion Battery, Prefilter, Spark Arrestor
Includes BatteryYes
Includes CartridgesYes
Product TypeWelding PAPR Assembly
SeriesAdflo Series
System TypePAPR System

Shipping Info:

Ship weight (kg) 2.43
Ship height (cm)28.58
Ship length (cm)55.25
Ship width (cm)32.07
HS code9020008000
Country of OriginPL

Product Details:

    • Intrinsically Safe (No)

Product Variants

ProductModelApplicationIncludes Breathing TubeBattery TypeSizeCartridges IncludedBattery ChemistryIntrinsically SafeIncludes BlowerPrice
3M 35-1499-01 Papr Assembly With Blower Unit | AG2XMX 32NC29 7100200534General PurposeNoLithium IonUniversalYesLithium IonNoYes€1,815.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100200529 35-5401-01 Welding PAPR Assembly, Adflo, Belt-Mount, Lithium Ion
€1,487.56 /unit