BOSTON GEAR SS192-G Spiral Bevel Gear, 19 Diametral Pitch, 20 Deg. Pressure Angle, 35 Spiral Angle, 2:1 R, 26 Teeth

Item: AK2ZVQ Model: SS192-G
Limited Availability
€114.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear
Bore Dia.1/2"
Diametral Pitch19"
Face Width1/4"
Gear Ratio2:1
Hub Dia.1 3/25"
Hub Projection0.42"
MaterialSteel
No. Of Teeth26
Output Dia.1 2/5"
Pitch Dia.1.37"
Pressure Angle20°
RotationRight Hand
Spiral Angle35°

Shipping Info:

Ship weight (kg) 0.0814
Country of OriginUS

Product Variants

ProductModelRotationBore Dia.Gear RatioMaterialPrice
BOSTON GEAR SS192-P | AK2ZVR SS192-PLeft Hand0.313"2:1Steel€77.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR SS192-G Spiral Bevel Gear, 19 Diametral Pitch, 20 Deg. Pressure Angle, 35 Spiral Angle, 2:1 R, 26 Teeth
€114.40 /unit