CAROL C1178A.21.01 Coaxial Cable 20awg 1000 Feet | AB6LWZ 21Y696

CAROL C1178A.21.01 Coaxial Cable 20awg 1000 Feet

Item: AB6LWZ Model: C1178A.21.01Cross Ref: 21Y696
In Stock

Get it by Friday, Jun 13

€928.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoaxial Cable
Capacitance31.8 pF/ft.
ColorBlack
Conductor Gauge20 AWG
Conductor Size20 AWG
Fire RatingNot Rated
Impedance50 ohms
Jacket ColorBlack
Jacket MaterialPVC
Jacket TypePremium PVC Compound
Length1000 ft.
Length (straight Wireway)1000 ft.
Max. Frequency1000 MHz
Maximum Impedance50 ohms
Nec Article And TypeNot Rated
Nominal Outside Dia.0.195"
Outside Dia.1/5"
Plenum RatedNo
ShieldedShielded
Spool/coil Length1000 ft.
Cable Fire RatingGeneral
Cable Length1000 ft.
Coaxial Cable TypeRG-58/AU
Insulation MaterialPE
Maximum Capacitance31.8 pF/ft.
Maximum Frequency1000 MHz
Outside Diameter0.2"
Shielding Material95% Tinned Copper Braid
StandardsASTM B3, ASTM B869, ETL LISTED, UL LISTED

Shipping Info:

Ship weight (kg) 12.06
Ship height (cm)26.2
Ship length (cm)26.99
Ship width (cm)26.99
HS code8544200000
Country of OriginCN

Product Variants

ProductModelNominal Outside Dia.Jacket MaterialJacket ColorCable TypeImpedanceColorSpool/coil LengthRatingPrice
CAROL C1156.41.01 Coaxial Cable 26awg 1000 Feet | AB6LWW 21Y693 C1156.41.010.103"PVCBlack-50 ohmsBlack1000 ft.-€447.06
CAROL C3529.41.02 Coaxial Cable 14awg 1000 Feet | AB6LXQ 21Y723 C3529.41.020.372"PVDF--75 ohmsWhite1000 ft.-€3,739.54
CAROL C5039.41.01 Coaxial Cable 14awg 1000 Feet | AB6LXT 21Y738 C5039.41.010.395"PVCBlack-75 ohmsBlack1000 ft.-€903.33
CAROL C5780.41.01 Coaxial Cable 20awg 1000 Feet | AB6LXZ 21Y747 C5780.41.010.234"PVCBlack-75 ohmsBlack1000 ft.-€280.80
CAROL C8001.41.07 Coaxial Cable 20awg 1000 Feet | AB6LYH 21Y755 C8001.41.070.242"PVCBlueTwinaxial Cables78 ohmsBlue1000 ft.-€916.42
CAROL C8029.41.01 Coax Cable Rg6 1000 C8029.41.010.27"-Black-75 ohmsBlack1000 ft.-€977.82
CAROL C3528.41.02 Coax Cable Rg11 1000 C3528.41.020.351"PVCBrownPlenum Rated75 ohmsNatural1000 ft.Plenum Rated€4,935.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAROL C1178A.21.01 Coaxial Cable 20awg 1000 Feet
€928.13 /unit