BOSTON GEAR S3280 Spur Gear, 32 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 80 Teeth, Steel

Item: AK2ZUQ Model: S3280
Limited Availability
€63.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Size0.19 in
Diametral Pitch32
Face Width0.19 in
Hub Diameter0.00 in
KeywayNo KWY or Setscrew
MaterialSteel
Number Of Teeth80
Outside Diameter2.56 in
Pitch Diameter2.50 in
Pressure Angle14-1/2 Degree Pressure Angle
Setscrew OtherNo Setscrew
Torque Rating23.3 @1200 RPM MAX in lb

Shipping Info:

Ship weight (kg) 0.113
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR S3216 | AK2ZTX S32160.187"0.187"SteelPlain€27.44
BOSTON GEAR S3220 | AK2ZTZ S32201/4"0.187"SteelPlain€28.30
BOSTON GEAR S3222 | AK2ZUA S32221/4"0.187"SteelPlain€29.04
BOSTON GEAR S3224 | AK2ZUC S32240.312"0.187"SteelPlain€29.29
BOSTON GEAR S3228 | AK2ZUE S32283/8"0.187"SteelPlain€30.52
BOSTON GEAR S3232 | AK2ZUG S32323/8"0.187"SteelPlain€41.49
BOSTON GEAR S3240 | AK2ZUJ S32400.187"0.187"SteelPlain€46.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR S3280 Spur Gear, 32 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 80 Teeth, Steel
€63.85 /unit