BOSTON GEAR S3224 Spur Gear, 32 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 24 Teeth, Steel

Item: AK2ZUC Model: S3224
Limited Availability
€29.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.0.312"
Diametral Pitch32"
Face Width0.187"
MaterialSteel
No. Of Teeth24
Output Dia.0.87"
Overall Length0.187"
Pitch Dia.3/4"
Pressure Angle14.5°
TypePlain

Shipping Info:

Ship weight (kg) 0.0094
Ship length (cm)0.47
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR S3216 | AK2ZTX S32160.187"0.187"SteelPlain€27.44
BOSTON GEAR S3220 | AK2ZTZ S32201/4"0.187"SteelPlain€28.30
BOSTON GEAR S3222 | AK2ZUA S32221/4"0.187"SteelPlain€29.04
BOSTON GEAR S3228 | AK2ZUE S32283/8"0.187"SteelPlain€30.52
BOSTON GEAR S3232 | AK2ZUG S32323/8"0.187"SteelPlain€41.49
BOSTON GEAR S3240 | AK2ZUJ S32400.187"0.187"SteelPlain€46.03
BOSTON GEAR S3248 | AK2ZUL S32480.187"0.187"SteelPlain€52.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR S3224 Spur Gear, 32 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 24 Teeth, Steel
€29.29 /unit