Flat Shipping

Flat Shipping at €24.99 + VAT

BOLLE SAFETY PSSIRI-435 Safety Glasses, Anti-Fog /Anti-Static /Anti-Scratch, No Foam Lining, Wraparound Frame | CN9TGH

BOLLE SAFETY PSSIRI-435 Safety Glasses, Anti-Fog /Anti-Static /Anti-Scratch, No Foam Lining, Wraparound Frame

Item: CN9TGH Model: PSSIRI-435Cross Ref: 60LM41
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
Ansi Dust/splash RatingNot Rated
Dielectric ProtectionYes
Eyewear SizeM
Foam LinedNo Foam Lining
Frame ColorBlack, Red
Frame MaterialPolycarbonate
Frame StyleWraparound With Side Protection
Frame TypeHalf Frame
GenderUnisex
IncludesMicrofiber Pouch, Neck Cord
Includes Anti-fog Lens CoatingYes
Includes Anti-static Lens CoatingYes
Includes Brow LiningNo
Includes Eye Socket LiningNo
Includes No Lens CoatingsNo
Includes Padded ArmsYes
Includes Padded Nose PieceYes
Includes Polarized Lens CoatingNo
Includes Scratch-resistant Lens CoatingYes
Infra-red Light Scale Protection DesignationR1
Lens CoatingAnti Fog, Anti Scratch, Anti Static
Lens ColorGray
Lens MaterialPolycarbonate
Metal DetectableNo
Mfr. SeriesPSSIRI Series
Padding LocationsPadded Arms, Padded Nose Piece
Photochromatic LensNo
Polarized LensNo
Sub-brandKleenguard
Ultra-violet Scale Protection DesignationU2-6
Visible Light Scale ProtectionL1
X-ray DetectableNo
Arm ColorBlack/Red
Glasses Frame StyleWraparound with Side Protection
Glasses Lens CoatingAnti-Fog, Anti-Static, Anti-Scratch
SeriesPSSIRI Series
StandardsANSI Z87.1-2015, Z87+

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFrame TypeFrame ColorEyewear SizeArm ColorLens ColorIncludes Polarized Lens CoatingIncludes Scratch-resistant Lens CoatingIncludes Anti-fog Lens CoatingPrice
BOLLE SAFETY TRYOTGPSF Safety Glasses, Anti-Fog /Anti-Static /Anti-Scratch, No Foam Lining, Otg Frame | CN9TFY TRYOTGPSFHalf FrameBlack, BlueUniversal-GrayNoYesYes€28.28
BOLLE SAFETY PSSIRI-434 Safety Glasses, Anti-Fog /Anti-Static /Anti-Scratch, No Foam Lining, Wraparound Frame | CN9TFZ PSSIRI-434Half FrameBlack, RedM-GrayNoYesYes€22.76
BOLLE SAFETY 40256 Safety Glasses, Anti-Fog /Anti-Static /Anti-Scratch, No Foam Lining, Wraparound Frame | CN9TGA 40256FramelessBlue, GreenM-ClearNoYesYes€20.92
BOLLE SAFETY MERPSF Safety Glasses, Anti-Fog /Anti-Static /Anti-Scratch, No Foam Lining, Wraparound Frame | CN9TGB MERPSFFull FrameBlack, GreenM-GrayNoYesYes€22.14
BOLLE SAFETY SILEXPSI Safety Glasses, Anti-Fog /Anti-Static /Anti-Scratch, No Foam Lining, Wraparound Frame | CN9TGC SILEXPSIFramelessBlueMBlueClearNoYesYes€12.18
BOLLE SAFETY SILEXPPSF Safety Glasses, Anti-Fog /Anti-Static /Anti-Scratch, No Foam Lining, Wraparound Frame | CN9TGD SILEXPPSFFramelessBlack, GreenM-GrayNoYesYes€22.31
BOLLE SAFETY PSSCONT-C10 Safety Glasses, Anti-Fog /Anti-Static /Anti-Scratch, No Foam Lining, Wraparound Frame | CN9TGE PSSCONT-C10Half FrameBlackMBlackAmberNoYesYes€23.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOLLE SAFETY PSSIRI-435 Safety Glasses, Anti-Fog /Anti-Static /Anti-Scratch, No Foam Lining, Wraparound Frame
€22.75 /unit