BOSTON GEAR QD60 Spur Gear, 12 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 60 Teeth, Non-Metal

Item: AK2ZRA Model: QD60
Limited Availability
€315.86 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Pressure Angle14.5°
Bore Size0.75 in
Diametral Pitch12
Face Width0.75 in
Hub Diameter0.00 in
KeywayNo KWY or Setscrew
MaterialNon-Metallic
Number Of Teeth60
Outside Diameter5.17 in
Pitch Diameter5.00 in
Pressure Angle14-1/2 Degree Pressure Angle
Setscrew OtherNo Setscrew
Torque Rating103 @1800 RPM MAX in lb

Shipping Info:

Ship weight (kg) 0.428
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR QD36 | AK2ZQY QD365/8"3/4"Non-MetallicPlain€153.16
BOSTON GEAR QD48 | AK2ZQZ QD485/8"3/4"Non-MetallicPlain€251.78
BOSTON GEAR QDH15 | AK2ZRB QDH151/2"1 1/4"Non-MetallicPlain€139.52
BOSTON GEAR QDH18 | AK2ZRC QDH181/2"1 1/4"Non-MetallicPlain€142.03
BOSTON GEAR QDH21 | AK2ZRD QDH211/2"1 1/4"Non-MetallicPlain€153.63
BOSTON GEAR QDH24 | AK2ZRE QDH245/8"1 1/4"Non-MetallicPlain€161.87
BOSTON GEAR QDH30 | AK2ZRF QDH305/8"1 1/4"Non-MetallicPlain€172.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR QD60 Spur Gear, 12 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 60 Teeth, Non-Metal
€315.86 /unit