BOSTON GEAR QD48 Spur Gear, 12 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 48 Teeth, Non-Metal

Item: AK2ZQZ Model: QD48
Limited Availability
€251.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.5/8"
Diametral Pitch12"
Face Width3/4"
MaterialNon-Metallic
No. Of Teeth48
Output Dia.4.17"
Overall Length3/4"
Pitch Dia.4"
Pressure Angle14.5°
TypePlain

Shipping Info:

Ship weight (kg) 0.203
Ship length (cm)1.91
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR QD36 | AK2ZQY QD365/8"3/4"Non-MetallicPlain€153.16
BOSTON GEAR QD60 | AK2ZRA QD60----€315.86
BOSTON GEAR QDH15 | AK2ZRB QDH151/2"1 1/4"Non-MetallicPlain€139.52
BOSTON GEAR QDH18 | AK2ZRC QDH181/2"1 1/4"Non-MetallicPlain€142.03
BOSTON GEAR QDH21 | AK2ZRD QDH211/2"1 1/4"Non-MetallicPlain€153.63
BOSTON GEAR QDH24 | AK2ZRE QDH245/8"1 1/4"Non-MetallicPlain€161.87
BOSTON GEAR QDH30 | AK2ZRF QDH305/8"1 1/4"Non-MetallicPlain€172.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR QD48 Spur Gear, 12 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 48 Teeth, Non-Metal
€251.78 /unit