BOSTON GEAR QBH20 Spur Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 20 Teeth, Non-Metal

Item: AK2ZQV Model: QBH20
Limited Availability
€124.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.3/8"
Diametral Pitch16"
Face Width1/2"
Hub Dia.1.06"
Hub Projection1/2"
MaterialNon-Metallic
No. Of Teeth20
Output Dia.1.38"
Overall Length1"
Pitch Dia.1 1/4"
Pressure Angle14.5°
TypePlain

Shipping Info:

Ship weight (kg) 0.0229
Ship length (cm)2.54
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR QB40 | AK2ZQF QB401/2"1/2"Non-MetallicPlain€114.89
BOSTON GEAR QB48 | AK2ZQG QB481/2"1/2"Non-MetallicPlain€149.33
BOSTON GEAR QB64 | AK2ZQH QB641/2"1/2"Non-MetallicPlain€214.72
BOSTON GEAR QBH16 | AK2ZQU QBH163/8"1"Non-MetallicPlain€140.71
BOSTON GEAR QBH24 | AK2ZQW QBH241/2"1"Non-MetallicPlain€141.91
BOSTON GEAR QBH32 | AK2ZQX QBH321/2"1"Non-MetallicPlain€155.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR QBH20 Spur Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 20 Teeth, Non-Metal
€124.46 /unit