80/20 13004  | CV8QGQ

80/20 13004 Connecting Screw, Steel, Torx Head, M12 x 30

Item: CV8QGQ Model: 13004
In Stock

Get it by Monday, Jun 16

€2.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A20.00mm
BT-50
C6.00mm
ColorBright
D (length)30.00mm
E (thread)M12 x 1.75
FinishZinc
MaterialSteel
SeriesMetric
Thread Length22.25mm
Weight0.062000

Shipping Info:

Ship weight (kg) 0.0279
Ship height (cm)1.65
Ship length (cm)3
Ship width (cm)1.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 13004 Connecting Screw, Steel, Torx Head, M12 x 30
€2.08 /unit