BOSTON GEAR PA638Y-G Bevel Gear, 8 Diametral Pitch, 20 Deg. Pressure Angle, 3:1 R, 48 Teeth, Cast Iron

Item: AK2ZHU Model: PA638Y-G
Limited Availability
€414.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear
Bore Dia.7/8"
Diametral Pitch8"
Face Width21/25"
Gear Ratio3:1
Gear TypeBevel
Hub Dia.2 3/4"
Hub Projection1"
MaterialCast Iron
No. Of Teeth48
Output Dia.6.05"
Pitch Dia.6"
Pressure Angle20°
Product SeriesPA Series
TypeStraight Tooth

Shipping Info:

Ship weight (kg) 2.3854
Country of OriginUS

Product Variants

ProductModelGear RatioBore Dia.Gear TypeMaterialTypePrice
BOSTON GEAR PA528Y-G | AK2ZHC PA528Y-G2:11"BevelCast IronStraight Tooth€313.84
BOSTON GEAR PA848Y-G | AK2ZJQ PA848Y-G-----€454.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR PA638Y-G Bevel Gear, 8 Diametral Pitch, 20 Deg. Pressure Angle, 3:1 R, 48 Teeth, Cast Iron
€414.00 /unit