BOSTON GEAR PA528Y-G Bevel Gear, 8 Diametral Pitch, 20 Deg. Pressure Angle, 2:1 R, 40 Teeth, Cast Iron

Item: AK2ZHC Model: PA528Y-G
Limited Availability
€313.84 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear
Bore Dia.1"
Diametral Pitch8"
Face Width0.83"
Gear Ratio2:1
Gear TypeBevel
Hub Dia.3"
Hub Projection1 1/4"
MaterialCast Iron
No. Of Teeth40
Output Dia.5.07"
Pitch Dia.5"
Pressure Angle20°
Product SeriesPA Series
TypeStraight Tooth

Shipping Info:

Ship weight (kg) 1.9804
Country of OriginUS

Product Variants

ProductModelGear RatioBore Dia.Gear TypeMaterialTypePrice
BOSTON GEAR PA638Y-G | AK2ZHU PA638Y-G3:17/8"BevelCast IronStraight Tooth€414.00
BOSTON GEAR PA848Y-G | AK2ZJQ PA848Y-G-----€454.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR PA528Y-G Bevel Gear, 8 Diametral Pitch, 20 Deg. Pressure Angle, 2:1 R, 40 Teeth, Cast Iron
€313.84 /unit