BOSTON GEAR PA625Y-P Bevel Gear, 5 Diametral Pitch, 20 Deg. Pressure Angle, 2:1 R, 15 Teeth, Steel

Item: AK2ZHK Model: PA625Y-P
Limited Availability
€258.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear
Bore Size1.00 in
Diametral Pitch5
Kwy/setscrew/otherNo KWY or Setscrew
MaterialSteel, Unhardened
Mating GearPA625Y-G / 2:1 Ratio
Mounting Distance4.38 in
Number Of Teeth15
Outside Diameter3.48 in
Pitch Diameter3.00 in
Ratio2:1
Straight/spiral ToothStraight Tooth

Shipping Info:

Ship weight (kg) 1.3504
Country of OriginUS

Product Variants

ProductModelMPNPrice
BOSTON GEAR PA625Y-G | AK2ZHH PA625Y-GPA625Y-G€384.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR PA625Y-P Bevel Gear, 5 Diametral Pitch, 20 Deg. Pressure Angle, 2:1 R, 15 Teeth, Steel
€258.01 /unit