BOSTON GEAR PA625Y-G Bevel Gear, 5 Diametral Pitch, 20 Deg. Pressure Angle, 2:1 R, 30 Teeth, Cast Iron

Item: AK2ZHH Model: PA625Y-G
Limited Availability
€384.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear
Bore Size1.13 in
Diametral Pitch5
Kwy/setscrew/otherNo KWY or Setscrew
MaterialCast Iron
Mating GearPA625Y-P / 2:1 Ratio
Mounting Distance3.50 in
Number Of Teeth30
Outside Diameter6.12 in
Pitch Diameter6.00 in
Ratio2:1
Straight/spiral ToothStraight Tooth

Shipping Info:

Ship weight (kg) 3.6004
Country of OriginUS

Product Variants

ProductModelMPNPrice
BOSTON GEAR PA625Y-P | AK2ZHK PA625Y-PPA625Y-P€258.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR PA625Y-G Bevel Gear, 5 Diametral Pitch, 20 Deg. Pressure Angle, 2:1 R, 30 Teeth, Cast Iron
€384.37 /unit