BOSTON GEAR PA4416Y-P Bevel Gear, 16 Diametral Pitch, 20 Deg. Pressure Angle, 4:1 R, 16 Teeth, Steel

Item: AK2ZLT Model: PA4416Y-P
Limited Availability
€55.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear
Bore Dia.1/2"
Diametral Pitch16"
Face Width0.49"
Gear Ratio4:1
Gear TypeBevel Pinion
Hub Dia.0.81"
Hub Projection0.47"
MaterialSteel
No. Of Teeth16
Output Dia.1.17"
Pitch Dia.1"
Pressure Angle20°
Product SeriesPA Series
TypeUnhardened Straight Tooth

Shipping Info:

Ship weight (kg) 0.113
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR PA4416Y-P Bevel Gear, 16 Diametral Pitch, 20 Deg. Pressure Angle, 4:1 R, 16 Teeth, Steel
€55.76 /unit