BOSTON GEAR PA4416Y-G Bevel Gear, 16 Diametral Pitch, 20 Deg. Pressure Angle, 4:1 R, 64 Teeth, Cast Iron

Item: AK2ZLQ Model: PA4416Y-G
Limited Availability
€201.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear
Bore Dia.5/8"
Diametral Pitch16"
Face Width0.49"
Gear Ratio4:1
Gear TypeBevel
Hub Dia.2 1/4"
Hub Projection14/25"
MaterialCast Iron
No. Of Teeth64
Output Dia.4.02"
Pitch Dia.4"
Pressure Angle20°
Product SeriesPA Series
TypeStraight Tooth

Shipping Info:

Ship weight (kg) 0.7204
Country of OriginUS

Product Variants

ProductModelGear TypeGear RatioBore Dia.MaterialTypePrice
BOSTON GEAR PA3316Y-G | AK2ZLE PA3316Y-G-----€138.92
BOSTON GEAR PA6616Y-G | AK2ZNC PA6616Y-G-----€287.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR PA4416Y-G Bevel Gear, 16 Diametral Pitch, 20 Deg. Pressure Angle, 4:1 R, 64 Teeth, Cast Iron
€201.34 /unit