BOSTON GEAR OA828Y-1 | AK2ZHA

BOSTON GEAR OA828Y-1 Miter Gear, 8 Diametral Pitch, 20 Deg. Pressure Angle, 1:1 Ratio, 28 Teeth, Cast Iron

Item: AK2ZHA Model: OA828Y-1
Limited Availability
€235.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiter Gears
Bore Size0.88 in
Diametral Pitch8
Kwy/setscrew/otherNo KWY or Setscrew
MaterialCast Iron
Mounting Distance2.88 in
Number Of Teeth28
Outside Diameter3.68 in
Pitch Diameter3.50 in
Ratio1:1
Straight/spiral ToothStraight Tooth
Torque Rating161 @ 900 RPM Max in lb

Product Variants

ProductModelMPNPrice
BOSTON GEAR OA832Y-1 | AK2ZHB OA832Y-1OA832Y-1€312.07
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR OA828Y-1 Miter Gear, 8 Diametral Pitch, 20 Deg. Pressure Angle, 1:1 Ratio, 28 Teeth, Cast Iron
€235.98 /unit