BOSTON GEAR OA636Y-1 | AK2ZGZ

BOSTON GEAR OA636Y-1 Miter Gear, 6 Diametral Pitch, 20 Deg. Pressure Angle, 1:1 Ratio, 36 Teeth, Cast Iron

Item: AK2ZGZ Model: OA636Y-1
Limited Availability
€520.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiter Gears
Bore Dia.1 1/8"
Diametral Pitch6 DP
Direction Of RotationRight Hand
Face Width1 7/25"
Gear Ratio1:1
Hub Dia.2 22/25"
Hub Projection1.19"
MaterialCast Iron
Number Of Teeth36
Outside Dia.6 6/25"
Pitch Dia.6"
Pressure Angle20°
SeriesOA Series
TypeStraight Tooth

Product Variants

ProductModelDiametral PitchPressure AngleNumber Of TeethBore Dia.Pitch Dia.Face WidthOutside Dia.Hub Dia.Price
BOSTON GEAR OA630Y-1 | AK2ZGY OA630Y-1--------€418.45
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR OA636Y-1 Miter Gear, 6 Diametral Pitch, 20 Deg. Pressure Angle, 1:1 Ratio, 36 Teeth, Cast Iron
€520.52 /unit