Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BOSTON GEAR NF40 Gear Spur 10 Pitch | AB2CMF 1L980

BOSTON GEAR NF40 Spur Gear, 10 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 40 Teeth, Cast Iron

Item: AB2CMF Model: NF40Cross Ref: 1L980
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€252.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.7/8"
Diametral Pitch10
Face Width1"
For Use With1L903, 1L904
FunctionTransmitting Motion And Power Between Parallel Shafts, Minimizes Backlash To Perform Smooth And Quiet Operation, Close Concentricity Between Bore, Pitch Diameter And Outside Diameter Facilitates Reboring Modifications
Hub Dia.2.13"
Hub Projection0.88"
MaterialCast Iron
Number Of Teeth40
Outside Dia.4 1/5"
Overall Length1 22/25"
Pitch10
Pitch Dia.4"
SetscrewNot Included
System Of MeasurementInch
Bore Diameter7/8"
Hub Diameter2.12"
KeywayNo
Outside Diameter4.2"
Pitch Diameter4"
StandardsAGMA

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)8.13
Ship length (cm)4.78
Ship width (cm)13.97
HS code8483905000
Country of OriginUS

Product Variants

ProductModelNumber Of TeethBore Dia.Pitch Dia.Face WidthOutside Dia.Hub Dia.Hub ProjectionDiametral PitchPrice
BOSTON GEAR NA12B Gear Spur 20 Pitch | AB2CLC 1L948 NA12B120.313"3/5"3/8"0.7"0.45"0.38"-€34.88
BOSTON GEAR NA32 Gear Spur 20 Pitch | AB2CLD 1L952 NA32323/8"1 3/5"3/8"1.7"1.31"0.5"20€62.81
BOSTON GEAR NB12 B Gear Spur 16 Pitch | AB2CLE 1L954 NB12 B123/8"3/4"1/2"7/8"14/25"0.44"-€36.03
BOSTON GEAR NB16B Gear Spur 16 Pitch | AB2CLF 1L956 NB16B161/2"1"1/2"1 1/8"0.81"0.44"16€44.37
BOSTON GEAR NB18B Gear Spur 16 Pitch | AB2CLG 1L957 NB18B181/2"1 1/8"1/2"1 1/4"0.94"0.44"16€55.55
BOSTON GEAR NB20B Gear Spur 16 Pitch | AB2CLH 1L958 NB20B201/2"1 1/4"1/2"1 3/8"0.95"0.44"16€53.96
BOSTON GEAR NB24B Gear Spur 16 Pitch | AB2CLJ 1L959 NB24B241/2"1 1/2"1/2"1 5/8"1.19"0.44"16€60.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR NF40 Spur Gear, 10 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 40 Teeth, Cast Iron
€252.41 /unit