Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BOSTON GEAR NB20B Gear Spur 16 Pitch | AB2CLH 1L958

BOSTON GEAR NB20B Spur Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 20 Teeth, Steel

Item: AB2CLH Model: NB20BCross Ref: 1L958
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€78.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Age GroupAdult
Bore Dia.1/2"
ColorGray
Diametral Pitch16
Face Width1/2"
For Use With1L900
FunctionTransmitting Motion And Power Between Parallel Shafts, Minimizes Backlash To Perform Smooth And Quiet Operation, Close Concentricity Between Bore, Pitch Diameter And Outside Diameter Facilitates Reboring Modifications
GenderUnisex
Hub Dia.0.95"
Hub Projection0.44"
MaterialSteel
Number Of Teeth20
Outside Dia.1 3/8"
Overall Length0.94"
Pitch16
Pitch Dia.1 1/4"
SetscrewNot Included
Size1/2"
System Of MeasurementInch
Bore Diameter1/2"
Hub Diameter0.96"
KeywayNo
Outside Diameter1.375"
Pitch Diameter1.25"
StandardsAGMA

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.56
Ship length (cm)2.39
Ship width (cm)6.35
HS code8483409000
Country of OriginUS

Product Variants

ProductModelNumber Of TeethBore Dia.Pitch Dia.Face WidthOutside Dia.Hub Dia.Hub ProjectionDiametral PitchPrice
BOSTON GEAR NA12B Gear Spur 20 Pitch | AB2CLC 1L948 NA12B120.313"3/5"3/8"0.7"0.45"0.38"-€34.88
BOSTON GEAR NA32 Gear Spur 20 Pitch | AB2CLD 1L952 NA32323/8"1 3/5"3/8"1.7"1.31"0.5"20€62.81
BOSTON GEAR NB12 B Gear Spur 16 Pitch | AB2CLE 1L954 NB12 B123/8"3/4"1/2"7/8"14/25"0.44"-€36.03
BOSTON GEAR NB16B Gear Spur 16 Pitch | AB2CLF 1L956 NB16B161/2"1"1/2"1 1/8"0.81"0.44"16€44.37
BOSTON GEAR NB18B Gear Spur 16 Pitch | AB2CLG 1L957 NB18B181/2"1 1/8"1/2"1 1/4"0.94"0.44"16€55.55
BOSTON GEAR NB24B Gear Spur 16 Pitch | AB2CLJ 1L959 NB24B241/2"1 1/2"1/2"1 5/8"1.19"0.44"16€60.40
BOSTON GEAR NB30B Gear Spur 16 Pitch | AB2CLK 1L960 NB30B301/2"1 7/8"1/2"2"1 14/25"0.5"16€77.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR NB20B Spur Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 20 Teeth, Steel
€78.12 /unit