BOSTON GEAR NAR10 Stem Pinion, 14 1/2 Pressure Angle, 20 Diametral Pitch, 10 Teeth, Steel

Item: AK2YJC Model: NAR10
Limited Availability
€123.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPinion
Diametral Pitch20 DP
Face Width1 1/8"
MaterialSteel
Number Of Teeth10
Overall Length5"
Pitch Dia.0.525"
Pressure Angle14.5°
Stem Diameter5/8"
Stem Length3 3/8"

Shipping Info:

Ship weight (kg) 0.0184
Ship length (cm)12.7
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Overall LengthDiametral PitchPressure AngleFace WidthMaterialPrice
BOSTON GEAR NAR5 | AK2YHZ NAR550.287"4 1/2"20 DP14.5°1 1/8"Steel€104.13
BOSTON GEAR NAR6 | AK2YJA NAR660.335"4 1/2"20 DP14.5°1 1/8"Steel€117.88
BOSTON GEAR NAR8 | AK2YJB NAR880.43"5"20 DP14.5°1 1/8"Steel€119.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR NAR10 Stem Pinion, 14 1/2 Pressure Angle, 20 Diametral Pitch, 10 Teeth, Steel
€123.99 /unit