Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH NKST22 Hybrid Drill Bit, 1 3/8 Inch Drill Bit Size, 7 1/2 Inch Overall Length, Straight Shank | CN9WJX

BOSCH NKST22 Hybrid Drill Bit, 1 3/8 Inch Size, 7 1/2 Inch Overall Length, Straight Shank

Item: CN9WJX Model: NKST22Cross Ref: 44H575
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Auger StyleHybrid Ship And Spur Auger
Cutting DirectionRight Hand
Decimal Equivalent1.375
Depth4"
Drill Bit Size1 3/8"
Dual AugerYes
FinishPTFE
MaterialCarbon Steel
Overall Length7 1/2"
Primary Material ApplicationWood
Shank Dia.0.438"
Shank Hex Size1 3/8"
Shank TypeStraight
Sub-brandDaredevil
System Of MeasurementImperial
Finish - MachiningPTFE
Material - MachiningCarbon Steel
Maximum Drilling Depth4"
Measurement SystemFractional Inch
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.468
Ship height (cm)2.54
Ship length (cm)19.05
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelOverall LengthMaterialFinishAuger StyleDrill Bit SizeDecimal EquivalentShank Hex SizeDepthPrice
BOSCH NKSC5003 Auger Drill Bit Set, 6 1/2 Inch Length, High Speed Steel, 3 Drill Bits | CN9WER NKSC50036 1/2"High Speed SteelBright, UncoatedAuger----€68.78
BOSCH NKST24 Auger Drill Bit, 1 1/2 Inch Drill Bit Size, 7 1/2 Inch Overall Length, Straight Shank | CN9WEV NKST247 1/2"Carbon SteelPTFEShip Auger1 1/2"1.50.438"4"€39.19
BOSCH NKLT17 Hybrid Drill Bit, 1 1/16 Inch Drill Bit Size, 17 1/2 Inch Overall Length, Hex Shank | CN9WJK NKLT1717 1/2"Carbon SteelPTFEHybrid Ship And Spur Auger1.062"1.06251.062"13 1/2"€52.80
BOSCH NKMT24 Hybrid Drill Bit, 1 1/2 Inch Drill Bit Size, 13 Inch Overall Length, Hex Shank | CN9WJL NKMT2413"Carbon SteelPTFEHybrid Ship And Spur Auger1 1/2"1.51 1/2"9"€48.87
BOSCH NKLT24 Hybrid Drill Bit, 1 1/2 Inch Drill Bit Size, 17 1/2 Inch Overall Length, Hex Shank | CN9WJM NKLT2417 1/2"Carbon SteelPTFEHybrid Ship And Spur Auger1 1/2"1.51 1/2"13 1/2"€81.10
BOSCH NKLT20 Hybrid Drill Bit, 1 1/4 Inch Drill Bit Size, 17 1/2 Inch Overall Length, Hex Shank | CN9WJP NKLT2017 1/2"Carbon SteelPTFEHybrid Ship And Spur Auger1 1/4"1.251 1/4"13 1/2"€64.43
BOSCH NKST20 Hybrid Drill Bit, 1 1/4 Inch Drill Bit Size, 7 1/2 Inch Overall Length, Straight Shank | CN9WJQ NKST207 1/2"Carbon SteelPTFEHybrid Ship And Spur Auger1 1/4"1.251 1/4"4"€28.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH NKST22 Hybrid Drill Bit, 1 3/8 Inch Size, 7 1/2 Inch Overall Length, Straight Shank
€34.14 /unit