BOSTON GEAR L510-4 Rack Gear, 14 1/2 Deg. Pressure Angle, 16 Diametral Pitch, Steel

Item: AK3AVL Model: L510-4
Limited Availability
€199.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Rack
Diametral Pitch16
Face Width0.313"
MaterialSteel
Overall Length48"
Overall Thickness0.313"
Pitch Line Backing1/4"
Pressure Angle14.5°

Shipping Info:

Ship weight (kg) 0.536
Ship length (cm)121.92
Country of OriginUS

Product Variants

ProductModelFace WidthPressure AngleOverall LengthDiametral PitchHeightPitch HeightTeeth Per InchPrice
BOSTON GEAR L512-6 Rack Steel 16 Pitch | AB2CKP 1L900 L512-61/2"14.5°72"161/2"11/25"5.1€321.08
BOSTON GEAR L510-2 | AK3AVJ L510-20.313"14.5°24"16---€98.19
BOSTON GEAR L512-4 | AK3AVP L512-40.313"14.5°48"16---€188.98
BOSTON GEAR L2016-4 | AK3AYV L2016-43/4"20°48"16---€209.87
BOSTON GEAR L2016-6 | AK3AYY L2016-63/4"20°72"16---€314.65
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR L510-4 Rack Gear, 14 1/2 Deg. Pressure Angle, 16 Diametral Pitch, Steel
€199.28 /unit