BOSTON GEAR L2016-4 Rack Gear, 20 Deg. Pressure Angle, 16 Diametral Pitch, Steel

Item: AK3AYV Model: L2016-4
Limited Availability
€209.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Rack
Diametral Pitch16
Face Width3/4"
MaterialSteel
Overall Length48"
Overall Thickness3/4"
Pitch Line Backing0.688"
Pressure Angle20°

Shipping Info:

Ship weight (kg) 3.2854
Ship length (cm)121.92
Country of OriginCN

Product Variants

ProductModelFace WidthPressure AngleOverall LengthDiametral PitchHeightPitch HeightTeeth Per InchPrice
BOSTON GEAR L512-6 Rack Steel 16 Pitch | AB2CKP 1L900 L512-61/2"14.5°72"161/2"11/25"5.1€321.08
BOSTON GEAR L510-2 | AK3AVJ L510-20.313"14.5°24"16---€98.19
BOSTON GEAR L510-4 | AK3AVL L510-40.313"14.5°48"16---€199.28
BOSTON GEAR L512-4 | AK3AVP L512-40.313"14.5°48"16---€188.98
BOSTON GEAR L2016-6 | AK3AYY L2016-63/4"20°72"16---€314.65
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR L2016-4 Rack Gear, 20 Deg. Pressure Angle, 16 Diametral Pitch, Steel
€209.87 /unit