BOSTON GEAR L157Y-G Bevel Gear, 10 Diametral Pitch, 20 Deg. Pressure Angle, 3:1 R, 60 Teeth, Steel

Item: AK2YCQ Model: L157Y-G
Limited Availability
€435.06 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear
Bore Size1.00 in
Diametral Pitch10
Kwy/setscrew/otherNo KWY or Setscrew
MaterialSteel, Unhardened
Mating GearL157Y-P / 3:1 Ratio
Mounting Distance2.75 in
Number Of Teeth60
Outside Diameter6.04 in
Pitch Diameter6.00 in
Ratio3:1
Straight/spiral ToothStraight Tooth

Shipping Info:

Ship weight (kg) 2.813
Country of OriginUS

Product Variants

ProductModelGear TypeGear RatioBore Dia.MaterialTypePrice
BOSTON GEAR L147Y-G | AK2YAD L147Y-GBevel2:13/8"SteelUnhardened Straight Tooth€77.10
BOSTON GEAR L147Y-P | AK2YAF L147Y-PBevel Pinion2:10.188"SteelUnhardened Straight Tooth€59.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR L157Y-G Bevel Gear, 10 Diametral Pitch, 20 Deg. Pressure Angle, 3:1 R, 60 Teeth, Steel
€435.06 /unit