BOSTON GEAR L150Y-P Bevel Gear, 14 Diametral Pitch, 20 Deg. Pressure Angle, 2:1 R, 14 Teeth, Steel

Item: AK2YAZ Model: L150Y-P
Limited Availability
€70.77 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear
Bore Dia.1/2"
Diametral Pitch14"
Face Width0.35"
Gear Ratio2:1
Gear TypeBevel Pinion
Hub Dia.0.81"
Hub Projection14/25"
MaterialSteel
No. Of Teeth14
Output Dia.1.17"
Pitch Dia.1"
Pressure Angle20°
Product SeriesL Series
TypeUnhardened Straight Tooth

Shipping Info:

Ship weight (kg) 0.068
Country of OriginUS

Product Variants

ProductModelGear TypeGear RatioBore Dia.MaterialTypePrice
BOSTON GEAR L147Y-G | AK2YAD L147Y-GBevel2:13/8"SteelUnhardened Straight Tooth€77.10
BOSTON GEAR L147Y-P | AK2YAF L147Y-PBevel Pinion2:10.188"SteelUnhardened Straight Tooth€59.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR L150Y-P Bevel Gear, 14 Diametral Pitch, 20 Deg. Pressure Angle, 2:1 R, 14 Teeth, Steel
€70.77 /unit