BOSTON GEAR L146Y-P Bevel Gear, 16 Diametral Pitch, 20 Deg. Pressure Angle, 1. 5: 1 R, 16 Teeth, Steel

Item: AK2YAA Model: L146Y-P
Limited Availability
€51.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear
Bore Dia.3/8"
Diametral Pitch16"
Face Width0.26"
Gear Ratio1.5:1
Gear TypeBevel Pinion
Hub Dia.0.81"
Hub Projection11/25"
MaterialSteel
No. Of Teeth16
Output Dia.1.13"
Pitch Dia.1"
Pressure Angle20°
Product SeriesL Series
TypeUnhardened Straight Tooth

Shipping Info:

Ship weight (kg) 0.0274
Country of OriginUS

Product Variants

ProductModelGear TypeGear RatioBore Dia.MaterialTypePrice
BOSTON GEAR L147Y-G | AK2YAD L147Y-GBevel2:13/8"SteelUnhardened Straight Tooth€77.10
BOSTON GEAR L147Y-P | AK2YAF L147Y-PBevel Pinion2:10.188"SteelUnhardened Straight Tooth€59.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR L146Y-P Bevel Gear, 16 Diametral Pitch, 20 Deg. Pressure Angle, 1. 5: 1 R, 16 Teeth, Steel
€51.98 /unit