BOSTON GEAR L133Y Miter Gear, 12 Diametral Pitch, 20 Deg. Pressure Angle, 1:1 Ratio, 21 Teeth, Steel

Item: AK2XZH Model: L133Y
Limited Availability
€64.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiter Gears
Bore Dia.3/4"
Diametral Pitch12 DP
Direction Of RotationRight Hand
Face Width2/5"
Gear Ratio1:1
Hub Dia.1.38"
Hub Projection0.69"
MaterialSteel
No Kwy Or SetscrewStraight, Spiral Tooth
Number Of Teeth21
Outside Dia.1.87"
Pitch Dia.1 3/4"
Pressure Angle20°
SeriesL Series
TypeUnhardened Straight Tooth

Shipping Info:

Ship weight (kg) 0.1805
Country of OriginUS

Product Variants

ProductModelDiametral PitchPressure AngleNumber Of TeethBore Dia.Pitch Dia.Face WidthHub Dia.Hub ProjectionPrice
BOSTON GEAR L125Y Miter Gear-12 Pitch | AC2LQT 2L012 L125Y12 DP20°153/8"1 1/4"0.29"1"1/2"€61.60
BOSTON GEAR L127Y Miter Gear-12 Pitch | AC2LQU 2L014 L127Y12 DP20°181/2"1 1/2"0.33"1 1/4"0.63"€73.27
BOSTON GEAR L119Y Miter Gear-12 Pitch | AC2LQV 2L016 L119Y1220211/2"1 3/4"2/5"1.38"0.69"€76.56
BOSTON GEAR L113Y Miter Gear-12 Pitch | AC2LQW 2L018 L113Y12 DP20°241/2"2"11/25"1.31"0.69"€89.23
BOSTON GEAR L114Y Miter Gear-12 Pitch | AC2LQX 2L019 L114Y12 DP20°305/8"2 1/2"0.55"1.62"21/25"€130.70
BOSTON GEAR HLK101Y | AK2XNZ HLK101Y12 DP20°151/2"1 1/4"0.29"1"1/2"€82.72
BOSTON GEAR HLK102Y | AK2XPC HLK102Y12 DP20°185/8"1 1/2"0.33"1 1/4"0.63"€96.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR L133Y Miter Gear, 12 Diametral Pitch, 20 Deg. Pressure Angle, 1:1 Ratio, 21 Teeth, Steel
€64.56 /unit