Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BOSTON GEAR L125Y Miter Gear-12 Pitch | AC2LQT 2L012

BOSTON GEAR L125Y Miter Gear, 12 Diametral Pitch, 20 Deg. Pressure Angle, 1:1 R, 15 Teeth, Steel

Item: AC2LQT Model: L125YCross Ref: 2L012
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€85.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiter Gears
Bore Dia.3/8"
Diametral Pitch12 , 12 DP
Direction Of RotationRight Hand
Face Width0.29"
Gear Ratio1:1
Hub Dia.1"
Hub Projection1/2"
MaterialSteel
No Kwy Or SetscrewStraight, Spiral Tooth
Number Of Teeth15
Pitch12
Pitch Dia.1 1/4"
Pressure Angle20°
SeriesL Series
SetscrewN
System Of MeasurementInch
Bore Diameter3/8"
Hub Diameter1"
KeywayN
Pitch Diameter1.25"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.29
Ship length (cm)3.56
Ship width (cm)3.56
HS code8483409000
Country of OriginUS

Product Variants

ProductModelDiametral PitchPressure AngleNumber Of TeethBore Dia.Pitch Dia.Face WidthHub Dia.Hub ProjectionPrice
BOSTON GEAR L127Y Miter Gear-12 Pitch | AC2LQU 2L014 L127Y12 DP20°181/2"1 1/2"0.33"1 1/4"0.63"€73.27
BOSTON GEAR L119Y Miter Gear-12 Pitch | AC2LQV 2L016 L119Y1220211/2"1 3/4"2/5"1.38"0.69"€76.56
BOSTON GEAR L113Y Miter Gear-12 Pitch | AC2LQW 2L018 L113Y12 DP20°241/2"2"11/25"1.31"0.69"€89.23
BOSTON GEAR L114Y Miter Gear-12 Pitch | AC2LQX 2L019 L114Y12 DP20°305/8"2 1/2"0.55"1.62"21/25"€130.70
BOSTON GEAR HLK101Y | AK2XNZ HLK101Y12 DP20°151/2"1 1/4"0.29"1"1/2"€82.72
BOSTON GEAR HLK102Y | AK2XPC HLK102Y12 DP20°185/8"1 1/2"0.33"1 1/4"0.63"€96.97
BOSTON GEAR HLK114Y | AK2XQB HLK114Y--------€156.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR L125Y Miter Gear, 12 Diametral Pitch, 20 Deg. Pressure Angle, 1:1 R, 15 Teeth, Steel
€85.32 /unit