BOSTON GEAR HS816L Helical Gear, 45 Helix, 8 Diametral Pitch, 14.5 Deg. Pressure Angle, 16 Teeth, Left Hand

Item: AK2XVH Model: HS816L
Limited Availability
€197.62 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHelical Gear
Bore Dia.1"
Diametral Pitch8"
Face Width3/4"
Hub Dia.1.62"
Hub Projection1/2"
Keyway Size1/4" x 1/8"
MaterialSteel
No. Of Teeth16
Output Dia.2.18"
Overall Length1 1/4"
Pitch Dia.2"
Pressure Angle14.5°
RotationLeft Hand
TypeHardened Plain Spiral Tooth

Shipping Info:

Ship weight (kg) 0.2705
Ship length (cm)3.18
Country of OriginUS

Product Variants

ProductModelBore Dia.RotationMaterialTypeOverall LengthPrice
BOSTON GEAR H810L | AK2XBG H810L-Left HandSteel--€136.41
BOSTON GEAR H812L | AK2XBK H812L-Left HandSteel--€139.64
BOSTON GEAR H816L | AK2XBM H816L7/8"Left HandSteelHardened Plain Spiral Tooth-€172.88
BOSTON GEAR H820L | AK2XBP H820L7/8"Left HandSteelHardened Plain Spiral Tooth-€222.72
BOSTON GEAR H824L | AK2XBR H824L7/8"Left HandSteelHardened Plain Spiral Tooth-€270.32
BOSTON GEAR H832L | AK2XBU H832L7/8"Left HandSteelHardened Plain Spiral Tooth-€375.53
BOSTON GEAR HS808L | AK2XVB HS808L1/2"Left HandSteelHardened Plain Spiral Tooth1 1/4"€142.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR HS816L Helical Gear, 45 Helix, 8 Diametral Pitch, 14.5 Deg. Pressure Angle, 16 Teeth, Left Hand
€197.62 /unit