BOSTON GEAR HS618L Helical Gear, 45 Helix, 6 Diametral Pitch, 14.5 Deg. Pressure Angle, 18 Teeth, Left Hand

Item: AK2XUQ Model: HS618L
Limited Availability
€310.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHelical Gear
Bore Dia.1 1/4"
Diametral Pitch6"
Face Width1"
Hub Dia.2 1/4"
Hub Projection3/4"
Keyway Size5/16" x 5/32"
MaterialSteel
No. Of Teeth18
Output Dia.3 6/25"
Overall Length1 3/4"
Pitch Dia.3"
Pressure Angle14.5°
RotationLeft Hand
TypeHardened Plain Spiral Tooth

Shipping Info:

Ship weight (kg) 0.9004
Ship length (cm)4.45
Country of OriginUS

Product Variants

ProductModelBore Dia.RotationMaterialTypeOverall LengthPrice
BOSTON GEAR H612L | AK2XAW H612L1"Left HandSteelHardened Plain Spiral Tooth-€197.62
BOSTON GEAR H615L | AK2XAY H615L1"Left HandSteelHardened Plain Spiral Tooth-€246.52
BOSTON GEAR H618L | AK2XBA H618L-Left HandSteel--€298.99
BOSTON GEAR H624L | AK2XBC H624L-Left HandSteel--€411.39
BOSTON GEAR HS608L | AK2XUH HS608L-----€164.87
BOSTON GEAR HS612L | AK2XUL HS612L1"Left HandSteelHardened Plain Spiral Tooth1 3/4"€228.94
BOSTON GEAR HS615L | AK2XUN HS615L1 1/4"Left HandSteelHardened Plain Spiral Tooth1 3/4"€263.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR HS618L Helical Gear, 45 Helix, 6 Diametral Pitch, 14.5 Deg. Pressure Angle, 18 Teeth, Left Hand
€310.12 /unit